Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Desk Chair, 16-1/2" to 21-3/4", No Arms, Black
Mfr # BR-CLR-TPDHCH-CR-A0-CC-BLK
Zoro # G6707263
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 16-1/2" to 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-TPDHCH-CR-A0-CC-BLK
- Zoro # G6707263
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 16-1/2" to 21-3/4" |
Seat Width | 18 in |
Back Width | 16 1/2 in |
Seat Depth | 17 in |
Back Height | 12 in |
For Workbench Height | 29 to 31 in |
Seat Height - Maximum | 21 3/4 in |
Seat Height - Minimum | 16 1/2 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 16-1/2 in to 21-3/4 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMC JMC 19"L Soil Probe (PN050)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RC-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-CF-RC-BLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, AA, Glds, Bur (BR-FMBCH-MB-RG-T0-A1-NF-RG-F41)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, Casters (BR-TPMBCH-RG-A1-NF-RC)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA CF Glides (BR-PHBCH-MB-RG-T0-A1-CF-RG)
- HON Medical Stool, Adjust. Height, 24-1/4"x27-1/4"x31-1/2"-38", BK (HONMTS11EA11)
- Blue Ridge Ergonomics Lab Chairs & Stools