Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Cleanroom Polyurethane Stool., Black
Mfr # CLR-IPMBSO-CR-NF-RG-BLK
Zoro # G306126234
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 1/4 in to 27 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Cleanroom Class ISO 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # CLR-IPMBSO-CR-NF-RG-BLK
- Zoro # G306126234
- UPC # 00840268301040
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 1/4 in to 27 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Overall Height | 27 in |
Overall Width | 25 in |
Overall Depth | 25 in |
Seat Height - Minimum | 19 1/4 in |
Seat Height - Maximum | 27 in |
Details
Item | Stool |
Material | Polyurethane |
Cleanroom Class | ISO 4 |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 5 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Features | 360 Degrees Control, Stationary, Non-Marring Glides |
Product Type | Polyurethane Clean Room Stool |
Base Material | Aluminum |
Seat Thickness | 1 in |
Assembly | No |
Foot Support | No |
ESD-Safe | Not ESD Safe |
Stool Weight | 24 lb |
Description
Stool, Weight Capacity 300 lb, Seat Height Range 19 1/4 in to 27 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees Control, Stationary, Non-Marring Glides, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- UNITED SCIENTIFIC Blue Litmus Paper, Vial/100 Strips (LPB100)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", No Arms, Blue (BR-ESD-VDHCH-MB-CR-T1-A0-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, Casters (BR-TPMBCH-RG-A1-NF-RC)
- BLUE RIDGE ERGONOMICS Chair, Wood, Hi Bench, BF Casters (BR-WHBCH-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- Blue Ridge Ergonomics Lab Chairs & Stools