Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Cleanroom Polyurethane Stool, Black
Mfr # CLR-IPMBSO-CR-CF-CC-BLK
Zoro # G106126182
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 1/4 in to 27 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Cleanroom Class ISO 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # CLR-IPMBSO-CR-CF-CC-BLK
- Zoro # G106126182
- UPC # 00840268300982
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 1/4 in to 27 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Seat Height - Minimum | 19 1/4 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Overall Height | 27 in |
Seat Height - Maximum | 27 in |
Details
Item | Stool |
Material | Polyurethane |
Cleanroom Class | ISO 4 |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Features | 360 Degrees Control, Dual Wheel, Non-Marring Casters, Soil and Puncture Resistant |
Product Type | Polyurethane Clean Room Stool |
Base Material | Aluminum |
Stool Weight | 26 lb |
Seat Thickness | 1 in |
ESD-Safe | Not ESD Safe |
Assembly | No |
Foot Support | Yes |
Description
Stool, Weight Capacity 300 lb, Seat Height Range 19 1/4 in to 27 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK100 (MLB5-100)
- WIRTHCO ENGINEERING WirthCo 32105 Double Capped Funnel - 1 Pint, Orange (32105)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- BLUE RIDGE ERGONOMICS Chair, Wood, Hi Bench, BF Casters (BR-WHBCH-RG-BF-RC)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Basic Poly Hi Bench Chair, CF, Casters (BR-BPHBCH-RG-CF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools