Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 22" to 29" Height, Taupe
Mfr # BR-CLR-VMBCH-MB-CR-CF-RG-8584
Zoro # G6770388
original price:
$349.37
9% off
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Color Taupe
- Seat Height Range 22" to 29"
- Back Color Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VMBCH-MB-CR-CF-RG-8584
- Zoro # G6770388
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Clean Room Chair |
Seat Material | Vinyl |
Seat Color | Taupe |
Back Color | Taupe |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Taupe |
Material | Vinyl, Chrome, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Style | Clean Room Desk Chair |
Description
Vin Med Ben Chair w/ Med Bk Taupe CL10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Adobe White (BR-NCR-VDHCH-CR-T1-A1-CC-8501)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- Blue Ridge Ergonomics Desk Chairs