Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 22" to 29" Height, Burgundy
Mfr # BR-CLR-VMBCH-MB-CR-NF-CC-8569
Zoro # G6769003
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Color Burgundy
- Seat Height Range 22" to 29"
- Back Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VMBCH-MB-CR-NF-CC-8569
- Zoro # G6769003
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Clean Room Chair |
Seat Material | Vinyl |
Seat Color | Burgundy |
Back Color | Burgundy |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Burgundy |
Material | Vinyl, Chrome, Polyurethane Foam |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Clean Room Desk Chair |
Description
Vin Med Ben Chair w/ Med Bk Burg CL10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- CHICAGO LIGHTHOUSE 12-3/4" Analog Wall Clock, Black (67300302)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, Adjustable Arms, Black (BR-VMBCH-RG-T1-A1-BF-RC-8546)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Dove (BR-VDHCH-RT-T1-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- Blue Ridge Ergonomics Desk Chairs