Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Adobe White
Mfr # BR-NCR-VMBCH-CR-T0-A1-NF-CC-8501
Zoro # G6703440
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Height Range 22" to 29"
- Backrest Adjustable Back Rest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VMBCH-CR-T0-A1-NF-CC-8501
- Zoro # G6703440
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Clean Room Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Adobe White |
Item | Med Ben Chair,Vin,Chrm,AA,Cast,Wht,CL100 |
Material | Vinyl, Polyurethane Foam, Chrome |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Series | Class 100 |
Style | Clean Room Desk Chair |
Description
Med Ben Chair,Vin,Chrm,AA,Cast,Wht,CL100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-8W-R6)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- VOLLRATH Heater Cast 800W, 120V (44287-1)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Orange Kist (BR-CLR-VDHCH-MB-CR-RG-8613)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-RT-T0-A1-RC-8613)
- FLASH FURNITURE Black Leather Rose Gold Frame Mid-Back Chair (GO-2286M-BK-RSGLD-GG)
- Blue Ridge Ergonomics Desk Chairs