Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Colonial Blue
Mfr # BR-CLR-VMBCH-CR-NF-RG-8546
Zoro # G6645252
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Color Colonial Blue
- Seat Height Range 21-1/2" to 29"
- Seat Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VMBCH-CR-NF-RG-8546
- Zoro # G6645252
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21-1/2" to 29" |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Seat Height - Maximum | 29 in |
Seat Height - Minimum | 21 1/2 in |
For Workbench Height | 32 to 36 in |
Description
Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T1-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-CR-T1-A1-CF-CC-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 21" to 26" Height, No Arms, Blue (BR-FDHCH-MB-RT-T0-A0-RC-F43)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BGE-F-GG)
- Blue Ridge Ergonomics Seating