Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 18" to 23" Height, Adobe White
Mfr # BR-CLR-VDHCH-CR-CC-8501
Zoro # G6643767
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Height Range 18" to 23"
- Backrest Adjustable Back Rest with Lumbar Support
- Caster Type Rolling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VDHCH-CR-CC-8501
- Zoro # G6643767
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Clean Room Chair |
Seat Material | Vinyl |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Adobe White |
Item | Desk Chair,Vinyl,Chrm,Casters,Wht,CL10 |
Material | Vinyl, Chrome, Polyurethane |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Clean Room Desk Chair |
Description
Desk Chair,Vinyl,Chrm,Casters,Wht,CL10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy (BR-CLR-VDHCH-CR-CC-8569)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Taupe (BR-CLR-VMBCH-MB-CR-CF-RG-8584)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-RT-T0-A1-RC-8613)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Imperial Blue (BR-VDHCH-MB-RG-T0-A0-RG-8582)
- Blue Ridge Ergonomics Desk Chairs