Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Adobe White
Mfr # BR-NCR-VDHCH-CR-T1-A1-CC-8501
Zoro # G6695978
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Height Range 18" to 23"
- Backrest Adjustable Back Rest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VDHCH-CR-T1-A1-CC-8501
- Zoro # G6695978
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Clean Room Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Adobe White |
Item | Desk Chair,Vinyl,Caster,Wht,CL100 |
Material | Vinyl, Polyurethane Foam, Chrome |
Series | Class 100 |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Clean Room Desk Chair |
Description
Desk Chair,Vinyl,Caster,Wht,CL100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Colonial Blue (BR-NCR-VMBCH-CR-T1-A1-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- Blue Ridge Ergonomics Seating