Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 18-1/2" to 23-3/4" Height, Black
Mfr # BR-CLR-VDHCH-CR-RG-8540
Zoro # G6644211
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 18-1/2" to 23-3/4"
- Seat Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VDHCH-CR-RG-8540
- Zoro # G6644211
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 23-3/4" |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Seat Height - Maximum | 23 3/4 in |
For Workbench Height | 29 to 31 in |
Seat Height - Minimum | 18 1/2 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- CRES COR Pilot Light (0766094)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Fabric, 22" to 29" Height, Adjustable Arms, Dark Blue (BR-FMBCH-CR-T1-A1-NF-RG-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Black (BR-FDHCH-MB-CR-T1-A0-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Imperial Blue (BR-VDHCH-MB-RG-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T0-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- Blue Ridge Ergonomics Office Chairs