Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Wood, Med Bench, RT Casters
Mfr # BR-WMBCH-RT-RC
Zoro # G6803988
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Seat Height Range 19-1/2" to 27-1/4"
- Frame Material Powder Coated Steel
- Caster Type Rolling
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-WMBCH-RT-RC
- Zoro # G6803988
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19-1/2" to 27-1/4" |
Details
Office Chair Style | Medium Bench Chairs |
Frame Material | Powder Coated Steel |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Item | Chair,Wood,Med Bench,RT Casters |
Material | Wood |
Description
Chair,Wood,Med Bench,RT Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast Blu (BR-VHBCH-MB-RG-T0-A0-CF-RC-8546)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- BLUE RIDGE ERGONOMICS Chair, Wood, Hi Bench, BF Casters (BR-WHBCH-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Black, Armless, Mid Back (695534)
- Blue Ridge Ergonomics Lab Chairs & Stools