Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Vinyl, Med Bench, Tilt Casters, Gry
Mfr # BR-VMBCH-RG-T1-A0-NF-RC-8605
Zoro # G6830752
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Frame Material Nylon Reinforced Fiberglass
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RG-T1-A0-NF-RC-8605
- Zoro # G6830752
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Color | Charcoal |
Item | Chair,Vinyl,Med Bench,Tilt Casters,Gry |
Material | Vinyl, Polyurethane Foam |
Description
Chair,Vinyl,Med Bench,Tilt Casters,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Tin/Sn, Lumina Hollow Cathode Lamp, Dia (N3050175)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, AA, Glds, Bur (BR-FMBCH-MB-RG-T0-A1-NF-RG-F41)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids (BR-PHBCH-MB-RG-T1-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools