Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Vinyl, Med Bench, Tilt Casters, Burg
Mfr # BR-VMBCH-RG-T1-A0-NF-RC-8569
Zoro # G6830728
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Frame Material Nylon Reinforced Fiberglass
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RG-T1-A0-NF-RC-8569
- Zoro # G6830728
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Burgundy |
Item | Chair,Vinyl,Med Bench,Tilt Casters,Burg |
Material | Vinyl, Polyurethane Foam |
Description
Chair,Vinyl,Med Bench,Tilt Casters,Burg
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Chlorine Standard, 1PPM (CL207)
- DAYTON Blade Squeegee Front (31UK70)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- BLUE RIDGE ERGONOMICS Chair, Vinyl, Med Bench, Chrome Glides, Dov (BR-VMBCH-CR-T0-A0-NF-RG-8567)
- BLUE RIDGE ERGONOMICS Vin Desk Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VDHCH-MB-CR-CC-8540)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- Blue Ridge Ergonomics Lab Chairs & Stools