Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Vinyl, Med Bench, Chrome Glides, Dov
Mfr # BR-VMBCH-CR-T0-A0-NF-RG-8567
Zoro # G6819029
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-CR-T0-A0-NF-RG-8567
- Zoro # G6819029
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Dove |
Item | Chair,Vinyl,Med Bench,Chrome Glides,Dov |
Material | Vinyl, Polyurethane Foam |
Description
Chair,Vinyl,Med Bench,Chrome Glides,Dov
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools