Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Vin, Med Bench, Tilt Casters, Orange
Mfr # BR-VMBCH-RG-T1-A0-NF-RC-8613
Zoro # G6830737
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Frame Material Nylon Reinforced Fiberglass
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RG-T1-A0-NF-RC-8613
- Zoro # G6830737
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Orange Kist |
Item | Chair,Vin,Med Bench,Tilt Casters,Orange |
Material | Vinyl, Polyurethane Foam |
Description
Chair,Vin,Med Bench,Tilt Casters,Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- MICRO ESSENTIAL Buffer Capsule, pH, 7.0 (3TXF4)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Casters (BR-TPMBCH-RG-A0-CF-RC)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- Blue Ridge Ergonomics Lab Chairs & Stools