Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Vin, Med Bench, Tilt AA Cast, Orange
Mfr # BR-VMBCH-RG-T1-A1-NF-RC-8613
Zoro # G6827672
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 6-Way Adjustable
- Seat Height Range 22" to 29"
- Frame Material Nylon Reinforced Fiberglass
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RG-T1-A1-NF-RC-8613
- Zoro # G6827672
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | 6-Way Adjustable |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Color | Orange Kist |
Item | Chair,Vin,Med Bench,Tilt AA Cast,Orange |
Material | Vinyl, Polyurethane Foam |
Description
Chair,Vin,Med Bench,Tilt AA Cast,Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- AMSCOPE Articulating Stand with Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (ASC-84)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, AA, Glds, Bur (BR-FMBCH-MB-RG-T0-A1-NF-RG-F41)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 19-3/4" to 27-1/2", No Arms, Black (BR-HPMBCH-RG-T0-A0-BF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools