Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Poly, High Bench, Chr AA CF Caster
Mfr # BR-PHBCH-CR-T0-A1-CF-CC-BLK
Zoro # G6803260
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2 in to 34-3/4 in
- Seat Depth 17 in
- Seat Width 16 in
- Back Height 10 1/4 in
- Back Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PHBCH-CR-T0-A1-CF-CC-BLK
- Zoro # G6803260
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24-1/2 in to 34-3/4 in |
Seat Depth | 17 in |
Seat Width | 16 in |
Back Height | 10 1/4 in |
Back Width | 15 1/2 in |
Seat Height - Maximum | 34 3/4 in |
Seat Height - Minimum | 24 1/2 in |
For Workbench Height | 37 to 42 in |
Description
Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-P)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids (BR-PHBCH-MB-RG-T1-A0-BF-RG)
- Blue Ridge Ergonomics Lab Chairs & Stools