Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Chair, Fab, Hi Bench, Tilt AA BF Cast, Blk
Mfr # BR-FHBCH-RG-T1-A1-BF-RC-F42
Zoro # G6807433
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Seat Height Range 26" to 35-1/2"
- Arm Style 6-Way Adjustable
- Frame Material Nylon Reinforced Fiberglass
- Material Fabric, Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-RG-T1-A1-BF-RC-F42
- Zoro # G6807433
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chairs |
Item | Chair,Fab,Hi Bench,Tilt AA BF Cast,Blk |
Arm Style | 6-Way Adjustable |
Frame Material | Nylon Reinforced Fiberglass |
Material | Fabric, Polyurethane Foam |
Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Description
Chair,Fab,Hi Bench,Tilt AA BF Cast,Blk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Glides, Nav (BR-FMBCH-RT-T0-A0-RG-F45)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Chair, Wood, Hi Bench, BF Casters (BR-WHBCH-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- Blue Ridge Ergonomics Lab Chairs & Stools