Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vinyl, Glides, Nav
Mfr # BR-VMBSO-RG-NF-RG-8582
Zoro # G6857477
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Imperial Blue
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-RG-NF-RG-8582
- Zoro # G6857477
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Imperial Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Med,Vinyl,Glides,Nav |
Number of Casters | 5-Glides |
Description
Bench Stool,Med,Vinyl,Glides,Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- HILLMAN 25PK Nickel Uphol Nail (122688)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Glides (BR-PMBSO-RG-BF-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Tilt Casters, BLK (BR-VDHST-RG-T1-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Chrm, CF, Cstrs, Blu (BR-VMBSO-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Glides, Class 10 (BR-CLR-PDHSO-CR-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- Blue Ridge Ergonomics Adjustable Bar Stools