Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vinyl, CF, Glides, Dov
Mfr # BR-VMBSO-RG-CF-RG-8567
Zoro # G6858542
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-RG-CF-RG-8567
- Zoro # G6858542
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Dove |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Med,Vinyl,CF,Glides,Dov |
Number of Casters | 5-Glides |
Description
Bench Stool,Med,Vinyl,CF,Glides,Dov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- BOUNCYBANDS Wiggle Seat Sensory Cushion, Purple Butterfly (WSSBUPU)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Bur (BR-FDHST-RG-T0-RC-F41)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- Blue Ridge Ergonomics Adjustable Bar Stools