Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vinyl, BF, Casters, Nav
Mfr # BR-VMBSO-RG-BF-RC-8582
Zoro # G6858938
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Imperial Blue
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-RG-BF-RC-8582
- Zoro # G6858938
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Imperial Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5 |
Item | Bench Stool,Med,Vinyl,BF,Casters,Nav |
Description
Bench Stool,Med,Vinyl,BF,Casters,Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- GARLAND Open Top Pilot Assembly Kit (CK4515518)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- SAFCO Soft Tough Economy Workbench Chair (6680)
- Blue Ridge Ergonomics Adjustable Bar Stools