Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Chrom, CF, Cast, Org
Mfr # BR-VMBSO-CR-CF-CC-8613
Zoro # G6854360
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange Kist
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-CR-CF-CC-8613
- Zoro # G6854360
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Orange Kist |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Med,Vin,Chrom,CF,Cast,Org |
Number of Casters | 5 |
Description
Bench Stool,Med,Vin,Chrom,CF,Cast,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- ENERPAC Bed Lift Kit (C215900K)
- ZORO SELECT RF Wireless Digital Timer, Digital (9D46BRCT)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Gry (BR-FDHST-RG-T0-RC-F44)
- BLUE RIDGE ERGONOMICS Poly Hi Bench Stool, Chrm CF Glides, CL10 (BR-CLR-PHBSO-CR-CF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- ZORO SELECT Round Stool with Backrest, Height 22-1/2" to 27"Pewter (6664)
- Blue Ridge Ergonomics Adjustable Bar Stools