Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Chrm, CF, Glides, Nav
Mfr # BR-VMBSO-CR-CF-RG-8582
Zoro # G6854823
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Imperial Blue
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-CR-CF-RG-8582
- Zoro # G6854823
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Imperial Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5-Glides |
Item | Bench Stool,Med,Vin,Chrm,CF,Glides,Nav |
Description
Bench Stool,Med,Vin,Chrm,CF,Glides,Nav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Chrm, CF, Cstrs, Blu (BR-VMBSO-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Bur (BR-FDHST-RG-T0-RC-F41)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, BF, Glides, Taupe (BR-VHBST-RG-T0-BF-RG-8584)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- Blue Ridge Ergonomics Adjustable Bar Stools