Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Chrm, CF, Glides, Dov
Mfr # BR-VMBSO-CR-CF-RG-8567
Zoro # G6854832
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-CR-CF-RG-8567
- Zoro # G6854832
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Dove |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5-Glides |
Item | Bench Stool,Med,Vin,Chrm,CF,Glides,Dov |
Description
Bench Stool,Med,Vin,Chrm,CF,Glides,Dov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Glides (BR-PMBSO-RG-BF-RG)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- BLUE RIDGE ERGONOMICS Ben Stool, Vin Med, Bk, CF, Gld, BLK (BR-VMBST-CR-T1-CF-RG-8540)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools