Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Chrm, CF, Glid, Taupe
Mfr # BR-VMBSO-CR-CF-RG-8584
Zoro # G6854799
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-CR-CF-RG-8584
- Zoro # G6854799
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Taupe |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5-Glides |
Item | Bench Stool,Med,Vin,Chrm,CF,Glid,Taupe |
Description
Bench Stool,Med,Vin,Chrm,CF,Glid,Taupe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, BLK (BR-VMBSO-RG-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- Blue Ridge Ergonomics Adjustable Bar Stools