Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav
Mfr # BR-VMBST-RG-T1-NF-RC-8582
Zoro # G6680103
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Imperial Blue
- Caster Type Rolling
- Seat Height Range 21" to 28-1/2"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBST-RG-T1-NF-RC-8582
- Zoro # G6680103
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 21" to 28-1/2" |
Details
Color | Imperial Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Vinyl |
Item | Bench Stool,Med,Vin,Bk,Tilt,Cast,Nav |
Number of Casters | 5 |
Description
Bench Stool,Med,Vin,Bk,Tilt,Cast,Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- LOGO BRANDS Cal-Berkeley Puff Pillow (117-813)
- LUXOR Computer Workstation, Portable, Chrome (LICW4218)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry (BR-VMBST-RG-T1-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Nav (BR-VDHSO-RT-RC-8582)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk, Casters, Gry (BR-FMBST-RG-T0-NF-RG-F44)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Orange (BR-VDHSO-RG-RC-8613)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- Blue Ridge Ergonomics Adjustable Bar Stools