Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry
Mfr # BR-VMBST-RG-T1-BF-RC-8605
Zoro # G6681871
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Caster Type Rolling
- Seat Height Range 21" to 28-1/2"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBST-RG-T1-BF-RC-8605
- Zoro # G6681871
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 21" to 28-1/2" |
Details
Color | Charcoal |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Vinyl |
Item | Bench Stool,Med,Vin,Bk,Tilt,BF,Cast,Gry |
Number of Casters | 5 |
Description
Bench Stool,Med,Vin,Bk,Tilt,BF,Cast,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- APW WYOTT Knob (2R-87146)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Chrm, CF, Cstrs, Blu (BR-VMBSO-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Glides (BR-PMBSO-RG-BF-RG)
- GEARWRENCH Adjustable Height Swivel Shop Stool 26" to 31" (86992)
- Blue Ridge Ergonomics Adjustable Bar Stools