Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Vin, Bk, BF, Casters, BLK
Mfr # BR-VMBST-RG-T0-BF-RC-8540
Zoro # G6684741
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Rolling
- Seat Height Range 21" to 28-1/2"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBST-RG-T0-BF-RC-8540
- Zoro # G6684741
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 21" to 28-1/2" |
Details
Color | Black |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Vinyl |
Item | Bench Stool,Med,Vin,Bk,BF,Casters,BLK |
Number of Casters | 5 |
Description
Bench Stool,Med,Vin,Bk,BF,Casters,BLK
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Nav (BR-VDHSO-RT-RC-8582)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Poly Hi Bench Stool, Chrm CF Glides, CL10 (BR-CLR-PHBSO-CR-CF-RG)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- Blue Ridge Ergonomics Adjustable Bar Stools