Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, Chrome, Castrs, Bur
Mfr # BR-FMBSO-CR-NF-CC-F41
Zoro # G6851280
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-CR-NF-CC-F41
- Zoro # G6851280
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Burgundy |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Bench Stool,Med,Fabric,Chrome,Castrs,Bur |
Number of Casters | 5 |
Description
Bench Stool,Med,Fabric,Chrome,Castrs,Bur
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Nav (BR-VDHSO-RT-RC-8582)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- AMERIHOME Classic Brown Faux Leather Bar Stool Set, PK2 (BSBNLSET)
- Blue Ridge Ergonomics Adjustable Bar Stools