Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, Chrom, CF, Cstr, Blk
Mfr # BR-FMBSO-CR-CF-CC-F42
Zoro # G6851201
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-CR-CF-CC-F42
- Zoro # G6851201
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Black |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Bench Stool,Med,Fabric,Chrom,CF,Cstr,Blk |
Number of Casters | 5 |
Description
Bench Stool,Med,Fabric,Chrom,CF,Cstr,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, BF, Glides, Taupe (BR-VHBST-RG-T0-BF-RG-8584)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Glides (BR-PMBSO-RG-BF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Chrm, CF, Cstrs, Blu (BR-VMBSO-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Orange (BR-VDHSO-RG-RC-8613)
- BLUE RIDGE ERGONOMICS Poly Hi Bench Stool, Chrm CF Glides, CL10 (BR-CLR-PHBSO-CR-CF-RG)
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- Blue Ridge Ergonomics Adjustable Bar Stools