Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, CF, Glides, Blu
Mfr # BR-FMBSO-RG-CF-RG-F43
Zoro # G6851770
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-RG-CF-RG-F43
- Zoro # G6851770
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Bench Stool,Med,Fabric,CF,Glides,Blu |
Number of Casters | 5-Glides |
Description
Bench Stool,Med,Fabric,CF,Glides,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B/W)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- BLUE RIDGE ERGONOMICS Ben Stool, Vin Med, Bk, CF, Gld, BLK (BR-VMBST-CR-T1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry (BR-VMBST-RG-T1-BF-RC-8605)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- Blue Ridge Ergonomics Adjustable Bar Stools