Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, CF, Casters, Nav
Mfr # BR-FMBSO-RG-CF-RC-F45
Zoro # G6851798
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-RG-CF-RC-F45
- Zoro # G6851798
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Dark Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Bench Stool,Med,Fabric,CF,Casters,Nav |
Number of Casters | 5 |
Description
Bench Stool,Med,Fabric,CF,Casters,Nav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry (BR-VMBST-RG-T1-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Gry (BR-FDHST-RG-T0-RC-F44)
- BLUE RIDGE ERGONOMICS Poly Hi Bench Stool, Chrm CF Glides, CL10 (BR-CLR-PHBSO-CR-CF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/4" (DS-8220-BK-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools