Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, CF, Casters, Blk
Mfr # BR-FMBSO-RG-CF-RC-F42
Zoro # G6851560
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-RG-CF-RC-F42
- Zoro # G6851560
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Black |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5 |
Item | Bench Stool,Med,Fabric,CF,Casters,Blk |
Description
Bench Stool,Med,Fabric,CF,Casters,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- KASON Safeguard Latch Strike, -1/8 to 1/4" (10056005002)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- Blue Ridge Ergonomics Adjustable Bar Stools