Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, Casters, Nav
Mfr # BR-FMBSO-RG-NF-RC-F45
Zoro # G6851621
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Caster Type Rolling
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-RG-NF-RC-F45
- Zoro # G6851621
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Dark Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5 |
Item | Bench Stool,Med,Fabric,Casters,Nav |
Description
Bench Stool,Med,Fabric,Casters,Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Gry (BR-VDHSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Casters (BR-PMBSO-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- Blue Ridge Ergonomics Adjustable Bar Stools