Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Fabric, BF, Glides, Gry
Mfr # BR-FMBSO-RG-BF-RG-F44
Zoro # G6851971
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBSO-RG-BF-RG-F44
- Zoro # G6851971
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Gray |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Bench Stool,Med,Fabric,BF,Glides,Gry |
Number of Casters | 5-Glides |
Description
Bench Stool,Med,Fabric,BF,Glides,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- BLUE RIDGE ERGONOMICS Ben Stool, Vin Med, Bk, CF, Gld, BLK (BR-VMBST-CR-T1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Casters, Class 10 (BR-CLR-PDHSO-CR-CC)
- GEARWRENCH Adjustable Height Swivel Shop Stool 26" to 31" (86992)
- Blue Ridge Ergonomics Adjustable Bar Stools