Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Med, Chrom, Vinyl, Glides, Gry
Mfr # BR-VMBSO-CR-NF-RG-8605
Zoro # G6853791
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBSO-CR-NF-RG-8605
- Zoro # G6853791
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Charcoal |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Med,Chrom,Vinyl,Glides,Gry |
Number of Casters | 5-Glides |
Description
Bench Stool,Med,Chrom,Vinyl,Glides,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, BLK (BR-VMBSO-RG-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- FLASH FURNITURE Gray Vinyl Barstool (2-CH-82028A-GY-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools