Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Vinyl, BF, Glides, Gry
Mfr # BR-VHBSO-RG-BF-RG-8605
Zoro # G6861150
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Caster Type Non-Marring Glides
- Seat Height Range 24-1/2" to 34-1/2"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBSO-RG-BF-RG-8605
- Zoro # G6861150
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 34-1/2" |
Details
Color | Charcoal |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Hi,Vinyl,BF,Glides,Gry |
Number of Casters | 5-Glides |
Description
Bench Stool,Hi,Vinyl,BF,Glides,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- Blue Ridge Ergonomics Adjustable Bar Stools