Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Fabric, Chrom, CF, Cstr, Bur
Mfr # BR-FHBSO-CR-CF-CC-F41
Zoro # G6851420
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Rolling
- Seat Height Range 24-1/2" to 34-1/2"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBSO-CR-CF-CC-F41
- Zoro # G6851420
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 34-1/2" |
Details
Color | Burgundy |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Bench Stool,Hi,Fabric,Chrom,CF,Cstr,Bur |
Number of Casters | 5 |
Description
Bench Stool,Hi,Fabric,Chrom,CF,Cstr,Bur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry (BR-VMBST-RG-T1-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, RT, Glides (BR-PMBSO-RT-RG)
- Blue Ridge Ergonomics Adjustable Bar Stools