Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Fabric, CF, Casters, Bur
Mfr # BR-FHBSO-RG-CF-RC-F41
Zoro # G6852008
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Rolling
- Seat Height Range 26-1/2" to 36-1/2"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBSO-RG-CF-RC-F41
- Zoro # G6852008
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 26-1/2" to 36-1/2" |
Details
Color | Burgundy |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5 |
Item | Bench Stool,Hi,Fabric,CF,Casters,Bur |
Description
Bench Stool,Hi,Fabric,CF,Casters,Bur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Glides, Class 10 (BR-CLR-PDHSO-CR-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- CHILDCRAFT Toddler Step Stool, 23 x 11-3/4 x 6 Inches (1491164)
- Blue Ridge Ergonomics Adjustable Bar Stools