Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Chrome, Poly, CF Glides
Mfr # BR-PHBSO-CR-CF-RG
Zoro # G6850967
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Non-Marring Glides
- Seat Height Range 23-1/2" to 33"
- Weight Capacity 300 lb.
- Material Chrome
- Frame Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PHBSO-CR-CF-RG
- Zoro # G6850967
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/2" to 33" |
Details
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Seat Material | Polyurethane |
Number of Casters | 5-Glides |
Item | Bench Stool,Hi,Chrome,Poly,CF Glides |
Description
Bench Stool,Hi,Chrome,Poly,CF Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Bur (BR-FDHST-RG-T0-RC-F41)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- Blue Ridge Ergonomics Adjustable Bar Stools