Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Chrm, Vinyl, CF, Glid, Taupe
Mfr # BR-VHBSO-CR-CF-RG-8584
Zoro # G6855593
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Caster Type Non-Marring Glides
- Seat Height Range 24-1/2" to 34-1/2"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBSO-CR-CF-RG-8584
- Zoro # G6855593
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 34-1/2" |
Details
Color | Taupe |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5-Glides |
Item | Bench Stool,Hi,Chrm,Vinyl,CF,Glid,Taupe |
Description
Bench Stool,Hi,Chrm,Vinyl,CF,Glid,Taupe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- WHIRLPOOL Microwave Grease Filter (4358853)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Casters, Class 10 (BR-CLR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools