Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Chrm, Vinyl, CF, Glid, Nav
Mfr # BR-VHBSO-CR-CF-RG-8582
Zoro # G6855663
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Imperial Blue
- Caster Type Non-Marring Glides
- Seat Height Range 24-1/2" to 34-1/2"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBSO-CR-CF-RG-8582
- Zoro # G6855663
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 34-1/2" |
Details
Color | Imperial Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Hi,Chrm,Vinyl,CF,Glid,Nav |
Number of Casters | 5-Glides |
Description
Bench Stool,Hi,Chrm,Vinyl,CF,Glid,Nav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrome, Poly, Glides (BR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Tilt Casters, BLK (BR-VDHST-RG-T1-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, BF, Glides, Taupe (BR-VHBST-RG-T0-BF-RG-8584)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools