Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Bench Stool, Hi, Chrm, Vin, CF, Castrs, Gry
Mfr # BR-VHBSO-CR-CF-CC-8605
Zoro # G6855112
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Caster Type Rolling
- Seat Height Range 24-1/2" to 34-1/2"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBSO-CR-CF-CC-8605
- Zoro # G6855112
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 34-1/2" |
Details
Color | Charcoal |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Bench Stool,Hi,Chrm,Vin,CF,Castrs,Gry |
Number of Casters | 5 |
Description
Bench Stool,Hi,Chrm,Vin,CF,Castrs,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrome, Poly, Glides (BR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, BLK (BR-VMBSO-RG-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Bur (BR-FDHST-RG-T0-RC-F41)
- BLUE RIDGE ERGONOMICS Poly Hi Bench Stool, Chrm CF Glides, CL10 (BR-CLR-PHBSO-CR-CF-RG)
- CHILDCRAFT Toddler Step Stool, 23 x 11-3/4 x 6 Inches (1491164)
- Blue Ridge Ergonomics Adjustable Bar Stools