Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Vinyl, RT Glides, BLK
Mfr # BR-VMBCH-RT-T0-A0-RG-8540
Zoro # G6845513
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Seat Height Range 22" to 29"
- Arm Style No Arms
- Frame Material Powder Coated Steel
- Material Vinyl, Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RT-T0-A0-RG-8540
- Zoro # G6845513
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Item | Bench Chair,Vinyl,RT Glides,BLK |
Arm Style | No Arms |
Frame Material | Powder Coated Steel |
Material | Vinyl, Polyurethane Foam |
Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Description
Bench Chair,Vinyl,RT Glides,BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- SPER SCIENTIFIC Reagent - Free Chlorine, 10PK (LUCFP-10)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Blu, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-CR-T0-A1-CF-CC-F43)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, AA, Glides (BR-TPMBCH-RT-A1-RG)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, Glides, Blk (BR-FMBCH-MB-RG-T0-A0-NF-RG-F42)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPHBSO-RG-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools