Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Vinyl, Med, Bk, CF, Glds, Wht, Weight Capacity: 300 lb.
Mfr # BR-VMBCH-MB-CR-T1-A0-CF-RG-8501
Zoro # G6711472
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T1-A0-CF-RG-8501
- Zoro # G6711472
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Color | Adobe White |
Item | Bench Chair,Vinyl,Med,Bk,CF,Glds,Wht |
Material | Vinyl, Polyurethane Foam, Chrome |
Description
Bench Chair,Vinyl,Med,Bk,CF,Glds,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, AA CF Casters, Blk (BR-FMBCH-RG-T0-A1-CF-RC-F42)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-BF-RG-BLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- BLUE RIDGE ERGONOMICS Chair, Vinyl, Med Bench, Chrome Glides, Dov (BR-VMBCH-CR-T0-A0-NF-RG-8567)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", No Arms, Blue (BR-NECR-MBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 19-3/4" to 27-1/2", No Arms, Black (BR-HPMBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools