Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Vinyl, Med, Bk, CF, Glds, Gry, Arm Style: No Arms
Mfr # BR-VMBCH-MB-CR-T1-A0-CF-RG-8605
Zoro # G6711560
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T1-A0-CF-RG-8605
- Zoro # G6711560
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Charcoal |
Item | Bench Chair,Vinyl,Med,Bk,CF,Glds,Gry |
Material | Vinyl, Polyurethane Foam, Chrome |
Description
Bench Chair,Vinyl,Med,Bk,CF,Glds,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0871E 1 Pint Titrating Reagent (TTR0871E)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Glides, Nav (BR-FMBCH-RT-T0-A0-RG-F45)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- Blue Ridge Ergonomics Lab Chairs & Stools