Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids
Mfr # BR-PHBCH-MB-RG-T1-A0-BF-RG
Zoro # G6850562
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style No Arms
- Seat Height Range 24-1/2" to 33-1/2"
- Frame Material Nylon Reinforced Fiberglass
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PHBCH-MB-RG-T1-A0-BF-RG
- Zoro # G6850562
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24-1/2" to 33-1/2" |
Details
Office Chair Style | High Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Blue, Black |
Item | Bench Chair,Hi,Poly,Med,Bk,Tilt BF Glids |
Material | Polyurethane |
Description
Bench Chair,Hi,Poly,Med,Bk,Tilt BF Glids
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- PCE INSTRUMENTS Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU (PCE-TUM 20)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, Casters (BR-TPMBCH-RG-A1-NF-RC)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, Glides (BR-HPMBCH-RT-T0-A0-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EG BLK (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, AA, Casters (BR-HPMBCH-RT-T0-A1-RC)
- Blue Ridge Ergonomics Lab Chairs & Stools