Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Hi, Poly, Med, Bk, AA CF Glides
Mfr # BR-PHBCH-MB-RG-T0-A1-CF-RG
Zoro # G6850468
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style 6-Way Adjustable
- Seat Height Range 24-1/2" to 33-1/2"
- Frame Material Nylon Reinforced Fiberglass
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PHBCH-MB-RG-T0-A1-CF-RG
- Zoro # G6850468
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24-1/2" to 33-1/2" |
Details
Office Chair Style | High Bench Chairs |
Arm Style | 6-Way Adjustable |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Blue, Black |
Item | Bench Chair,Hi,Poly,Med,Bk,AA CF Glides |
Material | Polyurethane |
Description
Bench Chair,Hi,Poly,Med,Bk,AA CF Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Casters (BR-TPMBCH-RG-A0-CF-RC)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, BF Glides (BR-PHBCH-MB-RG-T0-A0-BF-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools