Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Hi, Poly, Med, Bk, AA BF Casters
Mfr # BR-PHBCH-MB-RG-T0-A1-BF-RC
Zoro # G6850483
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style 6-Way Adjustable
- Seat Height Range 24-1/2" to 33-1/2"
- Frame Material Nylon Reinforced Fiberglass
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PHBCH-MB-RG-T0-A1-BF-RC
- Zoro # G6850483
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24-1/2" to 33-1/2" |
Details
Item | Bench Chair,Hi,Poly,Med,Bk,AA BF Casters |
Office Chair Style | High Bench Chairs |
Arm Style | 6-Way Adjustable |
Frame Material | Nylon Reinforced Fiberglass |
Material | Polyurethane |
Color | Blue, Black |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Description
Bench Chair,Hi,Poly,Med,Bk,AA BF Casters
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- DIGI-SENSE Traceable Thermocouple Thermometer with (91210-05)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Blk, Caster Type: Rolling (BR-FMBCH-MB-CR-T0-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast BLK (BR-VHBCH-MB-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EC-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools