Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Ben Stool, Vin Med, Bk, CF, Gld, Wht
Mfr # BR-VMBST-CR-T1-CF-RG-8501
Zoro # G6870339
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Adobe White
- Caster Type Non-Marring Glides
- Seat Height Range 21" to 28-1/2"
- Weight Capacity 300 lb.
- Material Chrome, Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBST-CR-T1-CF-RG-8501
- Zoro # G6870339
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 21" to 28-1/2" |
Details
Color | Adobe White |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome, Polyurethane Foam |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Vinyl |
Item | Ben Stool,Vin Med,Bk,CF,Gld,Wht |
Number of Casters | 5-Glides |
Description
Ben Stool,Vin Med,Bk,CF,Gld,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, BF, Cast, Gry (BR-VMBST-RG-T1-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrome, Poly, Glides (BR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, BLK (BR-VMBSO-RG-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Orange (BR-VDHSO-RG-RC-8613)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Casters, Blk (BR-FMBSO-RG-NF-RC-F42)
- Blue Ridge Ergonomics Adjustable Bar Stools